Sizzling Summer Sale: Save Up to 40% on All Products. Use code: SUMMER25.

CLEAR REPAIR TAPE (03439)

894.03439 - UNSPSC 31201500
CLEAR REPAIR TAPE (03439) CLEAR REPAIR TAPE (03439)
CLEAR REPAIR TAPE (03439)

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 1
Adhesive Type Acrylic
Number of Adhesive Sides 1
Colour Transparent
Type Repair Tape
Total Tape Thickness without Liner 0.127 mm
Overall Length 2,921 mm
Overall Width 38.1 mm

Keyword

Repair tape
Repair tape automotive

Features

Higlights
Repair tape patches tears, rips and holes in vinyl and other similar materials
Durable backing resists tears and punctures
Clear tape is low profile to minimize appearance
Slightly elastic backing allows for some stretch in location such as car seats
Strong adhesion resists loosening with wear and tear

Applications

Use on Automobile Seats and More Our tape comes in handy for repairs on many types of vehicles, such as cars, trucks, boats, motorcycles, jet skis, ATVs, snowmobiles and golf carts.
Easy to Apply This tape is a user-friendly product. Simply clean and dry the surface before applying. You can apply and expect good adhesion at any temperature above 50°F/10°C. No tools except for a scissors to cut the tape are needed. Position the tape in the desired location and press down with a hand. That's all there is to patching a rip or tear.
Use this Clear Repair Tape on many materials, including vinyl, leather, nylon, plastics and more. This product is commonly used on car seats where damage such as holes and tears frequently occur. Using a high adhesion, durable tape in these locations is essential because of the high contact nature of seats. The tape allows for a little stretching when car seats are bearing weight.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.