![TESA COATED CLOTH TAPE 30mm x 50M ROLL GREY](https://wurth-pim.imgix.net/Product/8944657-tesa-cloth-tape-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=2ce9dc10dafbff118e1c8ec4f284dbb6)
![TESA COATED CLOTH TAPE 30mm x 50M ROLL GREY](https://pim.wurth.ca/Product/8944657-tesa-cloth-tape-wurth.jpg)
![TESA COATED CLOTH TAPE 30mm x 50M ROLL GREY](https://wurth-pim.imgix.net/Product/8944657-tesa-cloth-tape-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=2ce9dc10dafbff118e1c8ec4f284dbb6)
![](https://pim.wurth.ca/Product/8944657-tesa-cloth-tape-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Colour | Grey |
Dimensions | 30mm x 50m |
Backing Material | Acrylic-coated cloth |
Thickness | 290 ?m |
Adhesive | Natural rubber |
Elongation at Break | 7.5% |
Tensile Strength | 105 N/cm |
Temperature Resistance | 180°C - 30 min |
Mesh | 145 count per square |
Removable without residues even after high temperature exposure |
Very ageing-resistant (allowing for permanent applications) |
High resistance to paint solvents |
Heat resistant masking during the production of vehicles and machines |
Window flange masking |
Even repeated oven drying possible |
Permanent interior and exterior hole covering |
Covering of screw tap holes and drainage boreholes |
Partial masking during treatment with impregnating agents |
Fastening of flat cables e.g. on roof linings, door panels, mirrors |
Masking during electrostatic powder coating |
Product not yet rated.