

PET FLEECE WIRE HARNESS TAPE 19MM X 25M
894.51608
- UNSPSC 31201500
No stock for delivery. -
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Material | Polyethylene terephthalate |
Width | 19 mm |
Length | 25 m |
Elongation at Break | 20% |
Type of Adhesive | Rubber based |
Abrasion resistance (5mm mandrel) | Class A (acc. to LV312) |
Min. Temperature Resistance | -40 °C |
Temperature resistance (3000h) | 105 °C |
Tensile Strength | 40 N/cm |
Unwind Force (roll width ? 9mm) | 4.6 N/roll (30 m/min) |
Unwind Force (roll width > 9mm) | 9 N/roll (30 m/min) |
Total thickness | 280 µm |
Backing Material | PET fleece |
Adhesion to Steel | 3 N/cm |
Flame resistance as composite | Class B (acc. to LV312) |
Noise damping (decibel) | Class C (acc. to LV312) |
Abrasion resistance (10mm mandrel) | Class B (acc. to LV312) |
Customers Also Viewed
Review(s)
2021-03-22
Great protection from heat. A larger size roll would be nice.