DOUBLE SIDED TAPE W12MM X L18M X T1.1MM
894.9112
- UNSPSC 31201505
Delivery
In stock for delivery.
IN-STORE
2 pieces in stock at Vaughan, ON as of 5:56 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 18 m |
Width | 12 mm |
Thickness | 1.14 mm |
EAN | 4061975563057 |
Features
High performance two way acrylic foam tape designed for bonding larger moldings and accessories |
High strength acrylic adhesive that provides superior adhesion to various types of plastics, metals, glass, wood and painted vehicle surfaces |
Use Adhesion Promoter (Art. No. 893.91014) to achieve maximum adhesion on plastic parts |
Instant pressure sensitive bonding |
Good initial and cold temperature adhesion |
Will not absorb moisture |
Conforms to irregular surfaces |
Resists stress |
Review(s)
2020-04-27
bon rapport qualite prix
2018-10-20
Is better to heat it up before using it.