Free Gift: Get a FREE Case of Premium Golf Balls (12-pack) on $375+ orders. (Code: GOLF).

1/4 X 2-1/4 ACOUSTIC WEDGE ANCHOR

189.14.214 - UNSPSC 31162102
1/4 X 2-1/4 ACOUSTIC WEDGE ANCHOR 1/4 X 2-1/4 ACOUSTIC WEDGE ANCHOR
1/4 X 2-1/4 ACOUSTIC WEDGE ANCHOR

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Brand Wurth
Thread Diameter 1/4 in
Length 2-1/4 in
EAN 4052713974884

Features

Wedge-style expansion anchor for use in normal-weight concrete or in concrete over metal deck.

Applications

The anchor works by expanding against the material in which it is embedded
It is ideal for the installation of acoustical ceiling grid and is easily set with the claw of a framing hammer

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.