Manual Dispensing Tool 10 oz Single
891.0810
- UNSPSC 27112404
S123458623
S123458623
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 1:06 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 1:06 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Suitable for injection mortar | 9.4 oz AT-XP High Strength Adhesive (5918.278940) |
| EAN | 4056807271422 |
Features
The CDT10S features a steel carriage for ultimate durability and is engineered for continuous, high-volume use. The CDT10S also features double-gripping plates that help extend tool life.
Customers Also Viewed
Review(s)
Product not yet rated.