12.5 oz AT-XP High Strength Adhesive w/ Nozzle
5918.370125
- UNSPSC 31201607
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
12 pieces in stock at Vaughan, ON as of 7:10 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Brand | Simpson Strong Tie |
Container Size | 370 ml |
Container Type | Side-by-side |
Mixing Ratio | 10:1 |
Type | Acrylic |
Base Material | Concrete - Cracked and uncracked / Masonry - Uncracked |
Substrate Installation Temperature | 14°F (-10°C) to 100°F (38°C) |
In-Service Temperature Range | -40°F (-40°C) to 180°F (82°C) |
Storage Temperature | 14°F (10°C) and 80°F (27°C) |
Shelf Life | 12 Months |
EAN | 4056807271439 |
Features
Excellent for use in cold weather conditions or applications where fast cure is required. |
Design flexibility — superior sustained load performance at elevated temperature. |
Jobsite versatility — can be specified for dry and damp conditions when in-service temperatures range from -40°F (-40°C) to 180°F (82°C). |
Approved for installation with vacuum-drill bit system without further hole cleaning. |
Passed the demanding ICC-ES AC308 adverse-condition tests pertaining to reduced and elevated temperatures and long-term sustained loads. |
Easy hole-cleaning procedure — no power-brushing required. |
Manufactured in the USA using global materials. |
Benefits & Advantage
AT-XP is an acrylic-based high-strength anchoring adhesive. AT-XP is a 10:1 ratio, two-component, anchoring adhesive for use in threaded rod and rebar into concrete (cracked and uncracked) and masonry (uncracked) under a wide range of conditions. AT-XP adhesive dispenses easily in cold or warm environments and in below-freezing temperatures with no need to warm the cartridge.
Applications
Threaded rod anchoring and rebar doweling into concrete and masonry |
Suitable for horizontal, vertical and overhead applications |
Instructions
Surfaces to receive adhesive must be clean. |
Base material temperature must be 14°F or above at the time of installation. For best results, material should be 14°F (–10°C) to 80°F (27°C) at time of application. |
To warm cold material, store cartridges in a warm, uniformly heated area or storage container. Do not immerse cartridges in water to facilitate warming. |
Mixed material in nozzle can harden in 3–4 minutes at temperatures of 70°F (21°C) and above. |
Use only Simpson Strong-Tie mixing nozzles in accordance with Simpson Strong-Tie instructions. Modification or improper use of mixing nozzle may impair AT-XP adhesive performance. |
Notices
AT-XP has been tested in accordance with ICC-ES AC308, AC58, ACI 355.4 and applicable ASTM test methods.
Documents & Videos
Review(s)
Product not yet rated.