1/4 x 1 Steel Pin Drive Anchor
904.ZN25100
- UNSPSC 31162103
S123464799
S123464799
Delivery
In stock delivery from our warehouses.
0 Review(s)
1/4 x 1 Steel Pin Drive Anchor — 904.ZN25100
- 3/16 x 7/8 Steel Pin Drive Anchor — 904.ZN18078
- 1/4 x 1 Steel Pin Drive Anchor — 904.ZN25100
- 1/4 x 1-1/2 Steel Pin Drive Anchor — 904.ZN25112
- 1/4 x 1-1/4 Steel Pin Drive Anchor — 904.ZN25114
- 1/4 x 2 Steel Pin Drive Anchor — 904.ZN25200
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
200 pieces in stock at Vaughan, ON as of 10:34 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Brand | Simpson Strong Tie |
| Anchor Diameter | 1/4 in |
| Anchor Length | 1" |
| Anchor Material | Die-cast Zamac 3 alloy |
| Nail Material | Carbon Steel |
| Finish | Zinc |
| Embedment | 5/8 in |
| Head Style | Mushroom |
| EAN | 4056807278810 |
Features
Pin and head configuration designed to make anchor tamper-resistant
Instructions
| Drill a hole in base material using a carbide drill bit the same diameter as the nominal diameter of the anchor to be installed. Drill the hole to specified embedment depth, plus 1/4" for pin extension, and blow hole clean using compressed air. Alternatively, drill the hole deep enough to accommodate embedment depth and dust from drilling. |
| Position fixture and insert Nailon anchor. |
| Tap with hammer until flush with fixture, then drive pin until flush with top of head. |
Notices
| Not for use in overhead applications |
| Nailon anchors are not recommended for eccentric tension (prying) loads — capacity will be greatly reduced in such applications |
Review(s)
Product not yet rated.
