FREE GIFT 🎯 Score a free dartboard when you spend $699 or more! Use code: DARTMAY26.

1/4 x 2 Steel Pin Drive Anchor

904.ZN25200 - UNSPSC 31162103
S123463518
1/4 x 2 Steel Pin Drive Anchor 1/4 x 2 Steel Pin Drive Anchor
1/4 x 2 Steel Pin Drive Anchor

Delivery

In stock delivery from our warehouses.
0 Review(s)

1/4 x 2 Steel Pin Drive Anchor — 904.ZN25200
  • 3/16 x 7/8 Steel Pin Drive Anchor — 904.ZN18078
  • 1/4 x 1 Steel Pin Drive Anchor — 904.ZN25100
  • 1/4 x 1-1/2 Steel Pin Drive Anchor — 904.ZN25112
  • 1/4 x 1-1/4 Steel Pin Drive Anchor — 904.ZN25114
  • 1/4 x 2 Steel Pin Drive Anchor — 904.ZN25200

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

200 pieces in stock at Vaughan, ON as of 11:31 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Brand Simpson Strong Tie
Anchor Diameter 1/4 in
Anchor Length 2"
Anchor Material Die-cast Zamac 3 alloy
Nail Material Carbon Steel
Finish Zinc
Embedment 3/4 in
Head Style Mushroom
EAN 4056807278841

Features

Pin and head configuration designed to make anchor tamper-resistant

Instructions

Drill a hole in base material using a carbide drill bit the same diameter as the nominal diameter of the anchor to be installed. Drill the hole to specified embedment depth, plus 1/4" for pin extension, and blow hole clean using compressed air. Alternatively, drill the hole deep enough to accommodate embedment depth and dust from drilling.
Position fixture and insert Nailon anchor.
Tap with hammer until flush with fixture, then drive pin until flush with top of head.

Notices

Not for use in overhead applications
Nailon anchors are not recommended for eccentric tension (prying) loads — capacity will be greatly reduced in such applications

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.