3/8 Thread Rod Hanger Horizontal #12 x 1-1/2 ZN
901.RHH37112
- UNSPSC 31162104
S123472525
S123472525
Delivery
In stock delivery from our warehouses.
0 Review(s)
3/8 Thread Rod Hanger Horizontal #12 x 1-1/2 ZN — 901.RHH37112
- 1/4 Thread Rod Hanger Horizontal 12-20 x 1-1/2 ZN — 90.RHH25112
- 3/8 Thread Rod Hanger Horizontal #12 x 1-1/2 ZN — 901.RHH37112
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
50 pieces in stock at Vaughan, ON as of 8:43 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Brand | Simpson Strong Tie |
| Type | Threaded Rod Hanger |
| Diameter | #12 -20 |
| Length | 1-1/2 in |
| Material | Carbon Steel |
| Finish | Zinc |
| Rod Diameter | 3/8 in |
| End Type | #5 |
| Application | Horizontal |
| Steel Thickness Range | 20 ga. - 1/4" |
| Tool | 614.17662 |
| EAN | 4056807279282 |
Features
| Threaded anchors for rod-hanging applications in steel members |
| Suitable to be installed horizontally or vertically in overhead applications |
| Self-drilling, no predrilling required |
| Recommend installation with a 18V cordless drill/driver |
| Custom-matched nut driver sets anchor to optimal depth |
| UL/FM listed |
Review(s)
Product not yet rated.
