
50 pieces in stock at Vaughan, ON as of 8:47 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Brand | Simpson Strong Tie |
| Type | Threaded Rod Hanger |
| Diameter | 3/8 in |
| Length | 1-5/8 in |
| Material | Carbon Steel |
| Finish | Zinc |
| Rod Diameter | 3/8 in |
| Wrench Size | 1/2 in |
| Min. Embed. | 1-5/8 in |
| Hole Size Max. | 1/8 in |
| EAN | 4056807279244 |
| Thread design undercuts to efficiently transfer the load to the base material |
| Serrated cutting teeth and thread design enable quick and easy installation |
| Specialized heat-treating process creates tip hardness to facilitate cutting while the anchor body remains ductile |
| Designed to install using a rotary hammer or hammer drill with standard ANSI drill bits — no special tools required |
| Installs with standard-sized sockets |
| Code listed for cracked and uncracked concrete applications under the 2015, 2012 and 2009 IBC/IRC, per ICC-ES ESR-2713 |
| FM listed |
| Drill a hole using the specified diameter carbide bit into the base material to the specified embedment depth plus minimum hole depth overdrill |
| Blow the hole clean of dust and debris using compressed air. |
| Install with a torque wrench, driver drill, hammer drill or cordless impact wrench. |
| Fully insert threaded rod. |
| Oversized holes in the base material will reduce or eliminate the mechanical interlock of the threads with base material and will reduce the anchor’s load capacity. |
| Use a Titen HD rod hanger one time only. Installing the anchor multiple times may result in excessive thread wear and reduce load capacity. |
Product not yet rated.