THIS WEEK ONLY: Shop Our Limited-Edition Products.

5/16 x 1-1/2 Hex Head Sleeve Anchor Zinc Plated

904.H31112 - UNSPSC 31162101
S123469066
5/16 x 1-1/2 Hex Head Sleeve Anchor Zinc Plated 5/16 x 1-1/2 Hex Head Sleeve Anchor Zinc Plated
5/16 x 1-1/2 Hex Head Sleeve Anchor Zinc Plated

Delivery

In stock delivery from our warehouses.
0 Review(s)

5/16 x 1-1/2 Hex Head Sleeve Anchor Zinc Plated — 904.H31112
  • 5/16 x 1-1/2 Hex Head Sleeve Anchor Zinc Plated — 904.H31112
  • 5/16 x 2-1/2 Hex Head Sleeve Anchor Zinc Plated — 904.H31212
  • 3/8 x 1-7/8 Hex Head Sleeve Anchor Zinc Plated — 904.H37178
  • 3/8 x 3 Hex Head Sleeve Anchor Zinc Plated — 904.H37300
  • 3/8 x 4 Hex Head Sleeve Anchor Zinc Plated — 904.H37400
  • 1/2 x 2-1/4 Hex Head Sleeve Anchor Zinc Plated — 904.H50214
  • 1/2 x 3 Hex Head Sleeve Anchor Zinc Plated — 904.H50300
  • 1/2 x 4 Hex Head Sleeve Anchor Zinc Plated — 904.H50400
  • 1/2 x 6 Hex Head Sleeve Anchor Zinc Plated — 904.H50600
  • 5/8 x 2-1/4 Hex Head Sleeve Anchor Zinc Plated — 904.H62214
  • 5/8 x 3 Hex Head Sleeve Anchor Zinc Plated — 904.H62300

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

200 pieces in stock at Vaughan, ON as of 5:37 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Brand Simpson Strong Tie
Diameter 5/16 in
Length 1-1/2"
Material Carbon Steel
Finish Zinc
Head Style Hex Head
Drive Hex
Bolt Diameter 1/4"-20
Max. Fixture Thickness 3/8 in
EAN 4056807271170

Instructions

Drill a hole in the base material using a carbide drill bit the same diameter as the nominal diameter of the anchor to be installed.
Drill the hole to the specified embedment depth, and blow it clean using compressed air. (Overhead installations need not be blown clean.) Alternatively, drill the hole deep enough to accommodate embedment depth and the dust from drilling.
Place the anchor in the fixture, and drive it into the hole until the washer and nut are tight against the fixture.
Tighten to required installation torque.

Notices

FM 3017082, 3026805 and 3029959 (carbon steel 3/8" – 1/2" diameter)
Underwriters Laboratories File Ex3605 (3/8" – 3/4" diameter)
Mulitiple DOT listings

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.