5/16 x 2-1/2 Hex Head Sleeve Anchor Zinc Plated
904.H31212
- UNSPSC 31162101
S123472619
S123472619
Delivery
In stock delivery from our warehouses.
0 Review(s)
5/16 x 2-1/2 Hex Head Sleeve Anchor Zinc Plated — 904.H31212
- 5/16 x 1-1/2 Hex Head Sleeve Anchor Zinc Plated — 904.H31112
- 5/16 x 2-1/2 Hex Head Sleeve Anchor Zinc Plated — 904.H31212
- 3/8 x 1-7/8 Hex Head Sleeve Anchor Zinc Plated — 904.H37178
- 3/8 x 3 Hex Head Sleeve Anchor Zinc Plated — 904.H37300
- 3/8 x 4 Hex Head Sleeve Anchor Zinc Plated — 904.H37400
- 1/2 x 2-1/4 Hex Head Sleeve Anchor Zinc Plated — 904.H50214
- 1/2 x 3 Hex Head Sleeve Anchor Zinc Plated — 904.H50300
- 1/2 x 4 Hex Head Sleeve Anchor Zinc Plated — 904.H50400
- 1/2 x 6 Hex Head Sleeve Anchor Zinc Plated — 904.H50600
- 5/8 x 2-1/4 Hex Head Sleeve Anchor Zinc Plated — 904.H62214
- 5/8 x 3 Hex Head Sleeve Anchor Zinc Plated — 904.H62300
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
100 pieces in stock at Vaughan, ON as of 9:54 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Brand | Simpson Strong Tie |
| Diameter | 5/16 in |
| Length | 2-1/2" |
| Material | Carbon Steel |
| Finish | Zinc |
| Head Style | Hex Head |
| Drive | Hex |
| Bolt Diameter | 1/4"-20 |
| Max. Fixture Thickness | 1-1/16 in |
| EAN | 4056807271187 |
Instructions
| Drill a hole in the base material using a carbide drill bit the same diameter as the nominal diameter of the anchor to be installed. |
| Drill the hole to the specified embedment depth, and blow it clean using compressed air. (Overhead installations need not be blown clean.) Alternatively, drill the hole deep enough to accommodate embedment depth and the dust from drilling. |
| Place the anchor in the fixture, and drive it into the hole until the washer and nut are tight against the fixture. |
| Tighten to required installation torque. |
Notices
| FM 3017082, 3026805 and 3029959 (carbon steel 3/8" – 1/2" diameter) |
| Underwriters Laboratories File Ex3605 (3/8" – 3/4" diameter) |
| Mulitiple DOT listings |
Review(s)
Product not yet rated.
