5/8 x 4-1/4 Hex Head Sleeve Anchor Zinc Plated
904.H62414
- UNSPSC 31162101
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
20 pieces in stock at Vaughan, ON as of 12:33 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Brand | Simpson Strong Tie |
Diameter | 5/8 in |
Length | 4-1/4" |
Material | Carbon Steel |
Finish | Zinc |
Head Style | Hex Head |
Drive | Hex |
Bolt Diameter | 1/2"-13 |
Max. Fixture Thickness | 1-1/2 in |
EAN | 4056807271286 |
Instructions
Drill a hole in the base material using a carbide drill bit the same diameter as the nominal diameter of the anchor to be installed. |
Drill the hole to the specified embedment depth, and blow it clean using compressed air. (Overhead installations need not be blown clean.) Alternatively, drill the hole deep enough to accommodate embedment depth and the dust from drilling. |
Place the anchor in the fixture, and drive it into the hole until the washer and nut are tight against the fixture. |
Tighten to required installation torque. |
Notices
FM 3017082, 3026805 and 3029959 (carbon steel 3/8" – 1/2" diameter) |
Underwriters Laboratories File Ex3605 (3/8" – 3/4" diameter) |
Mulitiple DOT listings |
Review(s)
Product not yet rated.