FREE GIFT: Get a FREE pair of sunglasses when you spend $75+ (Code: SHADE25) or a FREE camo hat when you spend $75+ (Code: CAMO25).

#6-8 X 3/4 PLSTC CONCRETE ANCHOR, YEL

904.68.34 - UNSPSC 31162103
#6-8 X 3/4 PLSTC CONCRETE ANCHOR, YEL #6-8 X 3/4 PLSTC CONCRETE ANCHOR, YEL
#6-8 X 3/4 PLSTC CONCRETE ANCHOR, YEL

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1700 pieces in stock at Vaughan, ON as of 3:53 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Brand Wurth
Thread Diameter #6-8
Length 3/4
Material Plastic
EAN 4052713983817

Features

Use for light duty applications to support loads.
Ribs prevent anchor from turning in the hole during installation
Anchor expands as the screw is tightened

Applications

These light duty Ribbed Plastic Anchors are used in concrete, hollow block and brick, solid brick and wallboard applications. The anchor expands to grip the wall as you tighten the wood or sheet metal screw (not included).

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.