2 pieces in stock at Mississauga, ON as of 7:30 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 450 PCS |
| Contents | M6 - M14 |
| EAN | 4065746563994 |
| Easy: Can be set flush using just one finger without the need for a hammer |
| Fast: Very easy insertion of the screw |
| Versatile: For imperial threads and metric threads |
| Flexible: Each anchor size can be combined with several screw diameters |
| Innovative: 8-fold knotting with extremely large contact surface |
| Tested: Tested, high load values |
| Optimised: Low installation torque and high overtorque |
| No rotation of the anchor in the drill hole |
| Certified: ETA assessment for anchors in a redundant non-structural system in concrete and masonry in conjunction with the ASSY®-D screw |
| UV resistant < 6 weeks |
| Halogen and silicone free |
| Universal plastic anchor |
| Can be used in concrete, solid brick, solid calcium silicate block, vertically perforated brick, hollow calcium silicate block, aerated concrete, plasterboard, gypsum fibreboard |
| Suitable for attaching light to medium loads, such as curtain rails, wall shelves, lightweight hanging cabinets, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs and motion detectors |
| For attaching components in conjunction with a wood or chipboard screw |
| Can be used outdoors or in wet rooms in conjunction with a stainless steel screw |
Product not yet rated.