1/2 x 3-3/4 ZN Steel Strong-Bolt 2 Wedge Anchor
904.250334
- UNSPSC 31162102
S123471844
S123471844
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
50 pieces in stock at Vaughan, ON as of 4:08 AM. Directions. Call: (289) 474-5447
150 pieces in stock at Mississauga, ON as of 4:08 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Anchor Diameter | 1/2 in |
| Drill hole diameter | 1/2 in |
| Anchor Length | 3-3/4 in |
| Minimum Center to Centre Distance | 2-3/4 in |
| Minimum Edge Distance | 6 in |
| Effective Anchoring Depth | 2-1/2 in |
| Min. Fixture Hole | 9/16 in |
| Thread Length | 2-1/16 in |
| Required Torque | 60 lbf.ft |
| Material | Steel |
| Width Across Flats | 3/4 in |
| Minimum component thickness | 4 in |
| Surface | Zinc Plated |
| Application Condition | Dry Interiors |
| Min Fixture Height | 9/16 In |
| Approvals | ICC-ES (ER3037 & ER240) |
| EAN | 4056807271354 |
Review(s)
Product not yet rated.
