1/4 x 1-3/4 Strong-Bolt 2 Wedge Anchor 304 SS
904.2251344SS
- UNSPSC 31162102
S123465322
S123465322
Delivery
In stock delivery from our warehouses.
0 Review(s)
Promo Price : $67.00
$97.00
Units/package: 100
Units/package: 100
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.200 pieces in stock at Mississauga, ON as of 8:04 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Anchor Diameter | 1/4 in |
| Drill hole diameter | 1/4 in |
| Anchor Length | 1-3/4 in |
| Minimum Center to Centre Distance | 2-1/4 in |
| Minimum Edge Distance | 1-3/4 in |
| Effective Anchoring Depth | 1-1/2 in |
| Min. Fixture Hole | 5/16 in |
| Thread Length | 1-5/16 in |
| Required Torque | 4 lbf.ft |
| Material | Stainless Steel 304 |
| Width Across Flats | 7/16 in |
| Minimum component thickness | 3-1/4 in |
| Surface | Plain |
| Application Condition | Highly corrosive environment |
| Min Fixture Height | 5/16 In |
| Approvals | ICC-ES (ER3037 & ER240) |
Customers Also Viewed
Review(s)
Product not yet rated.
