5/8 x 4-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor
904.262412
- UNSPSC 31162102
S123465249
S123465249
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
80 pieces in stock at Vaughan, ON as of 10:55 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Anchor Diameter | 5/8 in |
| Drill hole diameter | 5/8 in |
| Anchor Length | 4-1/2 in |
| Minimum Center to Centre Distance | 5 in |
| Minimum Edge Distance | 6-1/2 in |
| Effective Anchoring Depth | 2-3/4 in |
| Min. Fixture Hole | 11/16 in |
| Thread Length | 2-7/16 in |
| Required Torque | 90 lbf.ft |
| Material | Steel |
| Width Across Flats | 15/16 in |
| Minimum component thickness | 5-1/2 in |
| Surface | Zinc Plated |
| Application Condition | Dry Interiors |
| Min Fixture Height | 11/16 In |
| Approvals | ICC-ES (ER3037 & ER240) |
| EAN | 4056807271385 |
Customers Also Viewed
Review(s)
Product not yet rated.
