5/8 x 5 Strong-Bolt 2 Wedge Anchor 304 SS
904.2625004SS
- UNSPSC 31162102
S123471776
S123471776
Delivery
In stock delivery from our warehouses.
0 Review(s)
Promo Price : $127.40
$172.60
Units/package: 20
Units/package: 20
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.40 pieces in stock at Mississauga, ON as of 3:49 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Anchor Diameter | 5/8 in |
| Drill hole diameter | 5/8 in |
| Anchor Length | 5 in |
| Minimum Center to Centre Distance | 6-1/4 in |
| Minimum Edge Distance | 4 in |
| Effective Anchoring Depth | 2-3/4 in |
| Min. Fixture Hole | 11/16 in |
| Thread Length | 2-15/16 in |
| Required Torque | 80 lbf.ft |
| Material | Stainless Steel 304 |
| Width Across Flats | 15/16 in |
| Minimum component thickness | 5-1/2 in |
| Surface | Plain |
| Application Condition | Highly corrosive environment |
| Min Fixture Height | 11/16 In |
| Approvals | ICC-ES (ER3037 & ER240) |
Customers Also Viewed
Review(s)
Product not yet rated.
