
80 pieces in stock at Vaughan, ON as of 3:35 PM. Directions. Call: (289) 474-5447
80 pieces in stock at Mississauga, ON as of 3:35 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Brand | Simpson Strong Tie |
| Diameter | 5/8 in |
| Length | 6" |
| Material | Carbon Steel |
| Seismic Approved | Yes |
| ICC Approved for Uncracked Concrete | Yes |
| ICC Approved for Cracked Concrete | Yes |
| Finish | Zinc |
| Drilling Diameter | 5/8 in |
| Thread Length | 3-15/16 in |
| Marking | J |
| Wrench Size | 15/16 in |
| EAN | 4056807271408 |
| Chamfered top designed to prevent mushrooming during installation |
| Qualified for static and seismic loading conditions (seismic design categories A through F) |
| Suitable for horizontal, vertical and overhead applications |
| Qualified for minimum concrete thickness of 3 1/4", and lightweight concrete-over-steel deck thickness of 2 1/2" and 3 1/4" |
| Standard (ANSI) fractional sizes: fits standard fixtures and installs with common drill bit and tool sizes |
| Tested per ACI355.2 and AC193 |
| Drill a hole in the base material using a carbide drill bit the same diameter as the nominal diameter of the anchor to be installed. Drill the hole to the specified minimum hole depth, and blow it clean using compressed air. (Overhead installations need not be blown clean.) Alternatively, drill the hole deep enough to accommodate embedment depth and dust from drilling. |
| Assemble the anchor with nut and washer so the top of the nut is flush with the top of the anchor. Place the anchor in the fixture, and drive it into the hole until the washer and nut are tight against the fixture. |
| Tighten to the required installation torque. |
| ICC-ES ESR-3037 (concrete) |
| IAPMO UES ER-240 (carbon steel in CMU) |
| City of LA Supplement within ESR-3037 (concrete) |
| City of LA Supplement within ER- 240 (carbon steel in CMU) |
| Florida FL15730 (concrete) |
| FL16230 (masonry) |
| UL File Ex3605 |
| FM 3043342 and 3047639 |
| Mulitiple DOT listings |
| meets the requirements of Federal Specifications A-A-1923A, Type 4 |
Product not yet rated.