1/4 x 1-5/8 Threaded Rod Hanger for 1/4" Rod ZN

901.25158RH - UNSPSC 31162104
S123461857
1/4 x 1-5/8 Threaded Rod Hanger for 1/4" Rod ZN 1/4 x 1-5/8 Threaded Rod Hanger for 1/4" Rod ZN
1/4 x 1-5/8 Threaded Rod Hanger for 1/4" Rod ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

1/4 x 1-5/8 Threaded Rod Hanger for 1/4" Rod ZN — 901.25158RH
  • 1/4 x 1-5/8 Threaded Rod Hanger for 1/4" Rod ZN — 901.25158RH
  • 3/8 x 1-5/8 Threaded Rod Hanger for 3/8" Rod ZN — 901.37158RH
  • 1/2 x 2-3/4 Threaded Rod Hanger for 1/2" Rod ZN — 901.50234RH

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

300 pieces in stock at Vaughan, ON as of 8:05 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Brand Simpson Strong Tie
Type Threaded Rod Hanger
Diameter 1/4 in
Length 1-5/8 in
Material Carbon Steel
Finish Zinc
Rod Diameter 1/4 in
Wrench Size 3/8 in
Min. Embed. 1-5/8 in
Hole Size Max. 1/8 in
EAN 4056807279237

Features

Thread design undercuts to efficiently transfer the load to the base material
Serrated cutting teeth and thread design enable quick and easy installation
Specialized heat-treating process creates tip hardness to facilitate cutting while the anchor body remains ductile
Designed to install using a rotary hammer or hammer drill with standard ANSI drill bits — no special tools required
Installs with standard-sized sockets
Code listed for cracked and uncracked concrete applications under the 2015, 2012 and 2009 IBC/IRC, per ICC-ES ESR-2713
FM listed

Instructions

Drill a hole using the specified diameter carbide bit into the base material to the specified embedment depth plus minimum hole depth overdrill
Blow the hole clean of dust and debris using compressed air.
Install with a torque wrench, driver drill, hammer drill or cordless impact wrench.
Fully insert threaded rod.

Notices

Oversized holes in the base material will reduce or eliminate the mechanical interlock of the threads with base material and will reduce the anchor’s load capacity.
Use a Titen HD rod hanger one time only. Installing the anchor multiple times may result in excessive thread wear and reduce load capacity.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.