CAVITY PROTECTION SPRAY TRANSPARENT
0892082503083 1
Delivery
Suitable for long term protection against corrosion in at risk bodywork cavities such as seams, hemmed and welded parts, edges and surfaces of sills, struts, door cavities, etc
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 5:42 PM. Directions. Call: (289) 474-5447
12 pieces in stock at Mississauga, ON as of 5:42 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 260 g |
| Colour | Transparent |
| Texture | Viscous/liquid |
| VOC compliant | Yes |
| Container Type | Aerosol |
| EAN | 4099618408922 |
Features
| Very efficient cavity wax protection for door pillars, door sills, inside door skins, head light recesses, fenders, trunk decks, etc |
| Can also be used as an anticorrosion spray for any internal and external metal surfaces, as well as underbody applications |
| Displaces dampness and water |
| Penetrates rust and prevents further rusting |
| Aerosol cavity wax can be used anywhere - no airline system needed |
| Suitable for patch-up and repair work |
| Extreme creep characteristics and excellent adhesion to metallic surfaces |
| Does not attack rubber and plastic components |
| Compatible with top coat paints |
Instructions
Documents & Videos
Review(s)
Product not yet rated.