ROST OFF GOLD 215g
890.20011
- UNSPSC 15121803
Delivery
In stock for delivery.
A multipurpose, high-performance, foaming rust releaser that quickly penetrates corrosion to loosen oxidised connections. Due to its lubricating properties it eliminates squeaks, while protecting against future corrosion.
IN-STORE
21 pieces in stock at Vaughan, ON as of 12:00 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 300 ml |
Type | Aerosol |
EAN | 4058794515909 |
Features
Long-lasting penetrating foam |
2-in-1 rust releasing capability |
Low-consumption and anti-corrosion properties |
Suitable for all work surfaces |
Resin and acid free |
Silicone-free |
Compatible with rubber and seals |
Benefits & Advantage
A highly focused foam that adheres to the surface as it penetrates through rust and corrosion. The penetrating action remains where you spray it. |
This unique formula creates an ice effect that instantly drops the temperature and helps crack heavily rusted surfaces, while the active substance continues to loosen firmly-stuck threads. |
Provides a foaming action that reduces run-off, provides excellent moisture displacement and long-lasting protection against further corrosion. |
Produces highly-adherent no-drip foam on the work piece that clings to the surface and creeps into hard to reach areas. |
Documents & Videos
Review(s)
2021-06-22
***
2021-05-12
If it works as well as it's cousin Rost-off, It will always be on my work bench.
2021-03-24
Très performant
2021-03-24
I use this s%#/ on everything that is stuck.
2021-01-24
De bons résultats lors de l’application de ce produit sur des boulons rouillé
2020-12-21
c'est parfait
2020-11-02
Fonctionne bien! Nous allons en racheter
2020-10-26
bon produit
2020-10-08
BON
2020-04-28
Too expensive but works great.