ROST OFF ICE 400 mL
893.240
- UNSPSC 15121803
Delivery
In stock for delivery.
High-grade rust releasing agent with new freezing micro-crack technology and an excellent creeping action
IN-STORE
4 pieces in stock at Vaughan, ON as of 9:54 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Container Type | Aerosol |
Contents | 400 ml |
Basis | Petroleum |
Colour | Pale yellow transparent |
Density at 20°C (active substance) | 0.78 g/cm³ |
Temperature Range | -10°C to +40°C (+14°F to +?°F) |
Base Oil Viscosity | < 5 mpa/s |
EAN | 4045989847372 |
Features
Cracking effect |
Phenomenal capillary action |
Ideal rust removing capability |
Ideal corrosion protection properties |
Free from resins and acids |
Silicone-free |
No damage to rubber and seals |
Benefits & Advantage
When the surface of the material, e.g. that of a threaded bolt, is cooled down to -40°C, microscopic cracks appear in the layer of corrosion at the joints, and these cracks break up the rust and therefore ensure better penetration by the active substance |
Superior creeping properties combined with the cracking effect ensure excellent penetration of rust |
Penetrates rapidly underneath rust and loosens bolts that have seized up |
Extreme firmly rusted-up screw connections can be easily loosened without damaging the bolts |
Long-term protection against subsequent corrosion |
Applications
Makes it easy to loosen badly rusted-on and oxidized screw connections on cars, commercial vehicles, agricultural and construction machinery, auxiliary equipment and appliances.
Instructions
Remove major contaminants as much as possible. Shake can before use. Firmly-stuck parts (bolts) should be directly sprayed from a very short distance away, and the rust remover allowed to act for 1-2 minutes. Repeat process in case of stubborn rust.
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
Documents & Videos
Review(s)
2021-07-19
Great product!
2021-06-30
S'EVAPORE TROP RAPIDEMENT
2021-04-24
Best rusted hardware product around
2021-04-07
Très bon produit, fonctionne très bien, utiliser plusieurs fois.
2020-09-21
Rien de mieux pour degripper!
2020-01-14
works well
2019-08-29
MODESTE
2019-05-08
mechanics