ROST OFF PLUS 5L
890.300
- UNSPSC 15121803
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 6:27 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Container Type | Container |
Contents | 5 L (1.3 Gal) |
Basis | Mineral oil |
Solid Lubricant | OMC2 additive |
Colour | Light-yellow transparent |
Density at 20°C (active substance) | 7.78 g/cm³ |
Temperature Range | -10 °C to +140 °C (+14 °F to +284°F) |
Flash Point of Active Substance | 200 °C (392 °F) |
Base Oil Viscosity | 16.5 mm²/s |
EAN | 4062856524396 |
Features
Strong capillary action |
Contains liquid, highly effective molybdenum compound OMC2 |
Optimal corrosion protection owing to corrosion protection additives |
Material compatibility |
Contains no silicone, resin or acid |
Benefits & Advantage
Optimal creep properties guarantee outstanding penetration and removal of rust |
In contrast to products containing solid lubricants, e.g. MOS2, OMC2 does not separate in larger containers capability |
Lasting protection against further corrosion |
Friction is reduced |
Best possible lubricating effect by smoothing of metal surfaces |
Compounds permanently retain gliding capability |
Applications
Loosening of extremely corroded and oxidized screws, bolts, nut connections, etc. on automobiles, trucks or construction equipment, machineries and other equipment. |
Instructions
Spray the surfaces to be treated and allow to take effect briefly. In case of stubborn rusted connections repeat the application and, if required, allow more reaction time.
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
Documents & Videos
Review(s)
Product not yet rated.