Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

ROST OFF PLUS REFILLOMAT 20L

890.3001
ROST OFF PLUS REFILLOMAT 20L ROST OFF PLUS REFILLOMAT 20L
ROST OFF PLUS REFILLOMAT 20L

Delivery

In stock for delivery.
0 Review(s)

299.99 Promo Price : $299.99 $429.00
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Container Type Container
Contents 20L Refillomat Compatible
Basis Mineral oil
Solid Lubricant OMC2 additive
Colour Light-yellow transparent
Density at 20°C (active substance) 7.78 g/cm³
Temperature Range -10 °C to +140 °C (+14 °F to +284°F)
Flash Point of Active Substance 200 °C (392 °F)
Base Oil Viscosity 16.5 mm²/s

Features

Strong capillary action
Contains liquid, highly effective molybdenum compound OMC2
Optimal corrosion protection owing to corrosion protection additives
Material compatibility
Contains no silicone, resin or acid

Benefits & Advantage

Optimal creep properties guarantee outstanding penetration and removal of rust
In contrast to products containing solid lubricants, e.g. MOS2, OMC2 does not separate in larger containers capability
Lasting protection against further corrosion
Friction is reduced
Best possible lubricating effect by smoothing of metal surfaces
Compounds permanently retain gliding capability

Applications

Loosening of extremely corroded and oxidized screws, bolts, nut connections, etc. on automobiles, trucks or construction equipment, machineries and other equipment.

Instructions

Spray the surfaces to be treated and allow to take effect briefly. In case of stubborn rusted connections repeat the application and, if required, allow more reaction time.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.