ROST OFF SPECIAL-NSF
893.130400
- UNSPSC 15121803
New
Delivery
In stock for delivery.
0 Review(s)
Ready to use, low viscosity, NSF-certified, low odor mineral oil-based creep oil, with rust removing and corrosion protection properties. Suitable for use on rusty hinges, screws, threads, and other fastening materials. Rost Off Special has H1 certification from the NSF, meaning it is approved for use in the food industry in environments where there is a possibility of incidental contact between food and lubricant.
IN-STORE
5 pieces in stock at Vaughan, ON as of 1:41 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 280 g |
Container | Aerosol can |
Min. temperature conditions | -5 °C |
Max. temperature conditions | 55 °C |
Silicone-free | Yes |
AOX-free | Yes |
Resin-free | Yes |
Shelf Life from Production | 12 months |
Features
High-performance rust remover with food registration (NSF - H1). |
Outstanding creep properties ensure very fast rust and corrosion penetration |
The optimal effect sets in shortly after spraying |
Excellent material compatibility |
Does not attack rubbers and plastics. |
Resin- and acid-free |
Applications
For loosening extremely rusted and oxidized screw and joining connections on machines, aggregates, and devices, preferably in the food and beverage industry.
Documents & Videos
Review(s)
Product not yet rated.