CORROSION PROTECTION SPRAY 300 mL
893.15
- UNSPSC 15121800
Delivery
In stock for delivery.
A special low-viscosity oil that provides long term corrosion protection to all kinds of metals, and can even stop existing corrosion. Its excellent penetrating properties guarantees the best possible protection, even in hard-to-reach spaces. Excellent compatibility with all types of base materials (e.g. painted surfaces, metals and plastics). Resistant to salt water according to DIN50021.
IN-STORE
24 pieces in stock at Vaughan, ON as of 3:36 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 300 ml |
Colour | Transparent |
EAN | 4045989896400 |
Features
Low-viscosity special oil with outstanding creeping properties |
Very good material compatibility on a wide range of surfaces including e.g. painted surfaces, metals and plastics |
Self-sealing, non-drying protective film |
Economical: only a little required |
Outstanding salt-water-resistance complying with DIN 50021 |
Benefits & Advantage
Provides protection even in hard-to-reach areas |
Stops the spread of corrosion |
Multi-purpose |
Scratches, chips, etc. are sealed with no additional effort |
No corroding surfaces for liquids to attack |
Save time and money |
Provides excellent protection even in the toughest conditions |
Applications
For the preservation of tools, machines and vehicle components, e.g. snow chain, roof racks, snowblower, forklifts, scalpels etc. Suitable for warehouse and garage door frames. Can be used in hard-to-reach areas in the engine compartment, on body flanges and in wheelhouses. Excellent protection for motorcycles and bicycles, especially during winter storage. Ideally suited for use on any surfaces and superstructures that are exposed to a high concentration of salt, e.g. by the coast, or at sea. Superb protection for boat engines/superstructures.
Instructions
Clean and dry the surfaces to be treated. Then, thinly apply the corrosion protection spray. For ideal protection, repeat application every 6 months
Notices
This information is only a recommendation based on our experience. Preliminary testing required
Documents & Videos
Review(s)
2021-07-04
I am a commercial scuba diver working in and around salt water daily. This is the best product ever to keep my tools clean and working underwater. I highly recommend it to anyone working around salt water or any wet environment.
2021-06-25
Easy to apply with good adhesion