ZINC 300 PRIMER 500 ML
892.200
- UNSPSC 31211514
0892200 083 1
0892200 083 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.4 pieces in stock at Mississauga, ON as of 4:47 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Chemical basis | Fixed metallic zinc dust |
| Colour | Metallic Silver |
| Contents | 500 mL |
| Dry Time | 15 min |
| Pure Zinc | 99% |
| Temperature Range | -25 to 40 °C |
| Temperature Resistance | 300 °C |
| Weight | 1045 g |
| Zinc Content | Zinc content in the paint - 65%, Zinc content in the dry film - 91% |
| EAN | 4045989596782 |
Features
| Provides good protection against corrosion from atmospheric influences |
| Resistance up to approximately 300 ºC |
| Visually identical to hot galvanizing |
| Two or three coats on the repaired surface will provide the required layer of thickness according to D.I.N. 50976 |
| Fast drying (dust dry after approximately 15 minutes; fully dry after approximately 2-3 days) |
| Surface has to be dust, grease, and rust free according to D.I.N. 55928, up to the derusting degree SA 2.5 and must also be dry |
Applications
Steel construction, ship building, forging, locksmiths, and vehicle building
Instructions
| The layer thickness of the repair film should be 1.5 times that of hot galvanizing |
| The repair coat should overlap the hot galvanizing area by at least 1 cm |
| Can be welded through |
| Can be applied with a paint gun, airless, or with a brush |
| Can be painted over with PVC-based paints, acrylate (solvent-based or aqueous). Cannot be painted over with paints containing alkyd resins (synthetic resin paints). |
Documents & Videos
Review(s)
2021-07-12
Bon produit et rapidité d'expédition incroyable
