Free Shipping: For every order of $350 or more with the promo code : FREESHIP

EXT RET RING DIN471 PHOS&OIL M15x1mm

438.15 - UNSPSC 31163202
EXT RET RING DIN471 PHOS&OIL M15x1mm EXT RET RING DIN471 PHOS&OIL M15x1mm
EXT RET RING DIN471 PHOS&OIL M15x1mm

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Compatible Shaft Diameter 15 mm
Thickness 1.0 mm
Inner Diameter 13.8 mm
Material Spring Steel
Finish Phosphate and Oil
Section Width 2.2 mm
Tab Width 3.6 mm
Standards Met DIN 471
EAN 4011231377867

Benefits & Advantage

For safely limiting freedom of movement to a previously defined level - also when there are rotary movements of machine parts on shafts and in bore holes.
High pressure, tensile and impact forces are transferred without torsion.
Transfer of high axial forces from the machine part applying pressure onto the groove wall.
Shaft clips can also be used in conjunction with high speeds.
The clips can be removed quickly and easily with the correct pliers.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.