EXT RET RING ZN/YW 9/16x0.039
436.916
- UNSPSC 31163202
05088706 961 50
05088706 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
EXT RET RING ZN/YW 9/16x0.039 — 436.916
- EXT RET RING ZN/YW 1x0.046 — 436.1
- EXT RET RING ZN/YW 1-1/16x0.056 — 436.1116
- EXT RET RING ZN/YW 1-1/2x0.056 — 436.112
- EXT RET RING ZN/YW 1-1/4x0.056 — 436.114
- EXT RET RING ZN/YW 1/2x0.039 — 436.12
- EXT RET RING ZN/YW 13/16x0.046 — 436.1316
- EXT RET RING ZN/YW 1-3/4x0.068 — 436.134
- EXT RET RING ZN/YW 1/4x0.029 — 436.14
- EXT RET RING ZN/YW 15/16x0.046 — 436.1516
- EXT RET RING ZN/YW 2x0.068 — 436.2
- EXT RET RING ZN/YW 2-1/2x0.086 — 436.212
- EXT RET RING ZN/YW 2-1/4x0.086 — 436.214
- EXT RET RING ZN/YW 3/4x0.046 — 436.34
- EXT RET RING ZN/YW 3/8x0.029 — 436.38
- EXT RET RING ZN/YW 5/16x0.029 — 436.516
- EXT RET RING ZN/YW 5/8x0.039 — 436.58
- EXT RET RING ZN/YW 7/16x0.029 — 436.716
- EXT RET RING ZN/YW 7/8x0.046 — 436.78
- EXT RET RING ZN/YW 9/16x0.039 — 436.916
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Shaft Diameter | 9/16 in |
| Inner Diameter | 0.530 in |
| Thickness | 0,039 in |
| Material | Steel |
| Finish | Yellow Zinc |
| EAN | 4066443321146 |
Customers Also Viewed
Review(s)
Product not yet rated.
