Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

INT RET RING DIN472 PHOS&OIL M47x1.8mm

439.47 - UNSPSC 31163202
INT RET RING DIN472 PHOS&OIL M47x1.8mm INT RET RING DIN472 PHOS&OIL M47x1.8mm
INT RET RING DIN472 PHOS&OIL M47x1.8mm
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Compatible Shaft Diameter M47
Outer Diameter 50.5 mm
Thickness 1.75 mm
Material Spring Steel
Finish Phosphate & Oil
Section Width 4.4 mm
Tab Width 6.4 mm
Standards Met DIN 472

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.