INT RET RING ZN/YW 1x0.046
437.1
- UNSPSC 31163202
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Shaft Diameter | 1 in |
Outer Diameter | 1.066 in |
Thickness | 0.046 in |
Material | Steel |
Finish | Yellow Zinc |
Customers Also Viewed
Review(s)
Product not yet rated.