Free Shipping: For every order of $350 or more with the promo code : FREESHIP

METRIC E-TYPE CLIP DIN6799 BARE 3.2 mm

490.32 - UNSPSC 31163202
METRIC E-TYPE CLIP DIN6799 BARE 3.2 mm METRIC E-TYPE CLIP DIN6799 BARE 3.2 mm
METRIC E-TYPE CLIP DIN6799 BARE 3.2 mm

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Compatible Groove Diameter 3.2 mm
Material Steel
Finish Bare
Compatible Shaft Diameter Range 4.0 - 5.0 mm
Outer Diameter 7.3 mm
Thickness 0.6 mm
Compatible Groove Width 0.74 mm
Standards Met DIN 6799
EAN 4011231411813

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.