STANDARD E-TYPE CLIP BARE 1/2
494.12
- UNSPSC 31163202
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
100 pieces in stock at Vaughan, ON as of 5:34 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Groove Diameter | 1/2 in |
Material | Steel |
Finish | Bare |
Outer Diameter | 0.396 in |
Thickness | 0.046 in |
Review(s)
Product not yet rated.