Free Shipping: For every order of $350 or more with the promo code : FREESHIP

STANDARD E-TYPE CLIP BARE 1/4

494.14 - UNSPSC 31163202
STANDARD E-TYPE CLIP BARE 1/4 STANDARD E-TYPE CLIP BARE 1/4
STANDARD E-TYPE CLIP BARE 1/4

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Compatible Groove Diameter 1/4 in
Material Steel
Finish Bare
Outer Diameter 0.210 in
Thickness 0.029 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-09
BON PRODUIT, MERCI