STANDARD E-TYPE CLIP BARE 1/8
494.18
- UNSPSC 31163202
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Groove Diameter | 1/8 in |
Material | Steel |
Finish | Bare |
Outer Diameter | 0.095 in |
Thickness | 0.018 in |
Review(s)
Product not yet rated.