Free Shipping: For every order of $350 or more with the promo code : FREESHIP

STANDARD E-TYPE CLIP BARE 3/4

494.34 - UNSPSC 31163202
STANDARD E-TYPE CLIP BARE 3/4 STANDARD E-TYPE CLIP BARE 3/4
STANDARD E-TYPE CLIP BARE 3/4

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Compatible Groove Diameter 3/4 in
Material Steel
Finish Bare
Outer Diameter 0.580 in
Thickness 0.056 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.