Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

CHRYSLER PUSH-TYPE RETAINER

502.22543 - UNSPSC 31163211
050822543 961 25
CHRYSLER PUSH-TYPE RETAINER CHRYSLER PUSH-TYPE RETAINER
CHRYSLER PUSH-TYPE RETAINER

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Push-type retainer
Material Nylon
Colour Black
Head Diameter 11 mm
Stem Length 20 mm
Compatible Hole Size 6 mm
EAN 4065233002609

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.