Free Shipping: For every order of $350 or more with the promo code : FREESHIP

GM COWL LEDGE W/STRIP & FENDER LINER RET 11/16

502.11699 - UNSPSC 31163211
GM COWL LEDGE W/STRIP & FENDER LINER RET 11/16 GM COWL LEDGE W/STRIP & FENDER LINER RET 11/16
GM COWL LEDGE W/STRIP & FENDER LINER RET 11/16

Delivery

No stock for delivery. -
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Cowl Ledge Weatherstrip Retainer (GM), Inner Nylon Fender Retainer (Chrysler)
Material Nylon
Colour Black
Head Diameter 11/16 in
Stem Length 5/8 in
Compatible Hole Size 1/4 in
Compatible Make/Model/Year GM 1970 - On, Chrysler 1968 - On
OEM-CHRYSLER 6031390
OEM-GM 472434

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.