GM HOOD SEAL RETAINER
502.14036
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rear Hood Seal Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 3/4 in |
Compatible Make/Model/Year | GM 1983 - On |
Stem Diameter | 5/16 in |
Stem Length | 1-3/8 in |
OEM-GM | 14074081 |
Review(s)
Product not yet rated.