Free Shipping: For every order of $350 or more with the promo code : FREESHIP

GM/FORD/CHRY UNDER CARR PUSH TYPE RETAINER

502.17216 - UNSPSC 31163211
GM/FORD/CHRY UNDER CARR PUSH TYPE RETAINER GM/FORD/CHRY UNDER CARR PUSH TYPE RETAINER
GM/FORD/CHRY UNDER CARR PUSH TYPE RETAINER

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Air Baffle To Under Carriage Push-Type
Material Nylon
Colour Black
Head Diameter 20 mm
Compatible Hole Size 20 mm
Compatible Make/Model/Year GM Saturn 2 & 4 Door Models 1991 - On
OEM-CHRYSLER 6503598
OEM-FORD N807389S
OEM-GM 15969147
OEM-GM 21030249
EAN 4062856160891

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-22
good product
2020-09-16
Très bien