METRIC HEX FLANGE NUT M4 - .7 ZN
502.17495
- UNSPSC 31161712
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Metric Hex Flange Nut |
Material | Steel |
Flange Diameter | 14 mm |
Height | 6 mm |
Finish | Zinc |
Thread Diameter | M4 |
Pitch | 0.7 mm |
Hex Size | 8 mm |
OEM-CHRYSLER | 34202159 |
OEM-FORD | N620391S36 |
Review(s)
Product not yet rated.