Free Shipping: For every order of $350 or more with the promo code : FREESHIP

U-NUT 1/4"-20"SCREW SIZE & HOLE TO EDGE 17/32"

502.10050 - UNSPSC 31161725
U-NUT 1/4"-20"SCREW SIZE & HOLE TO EDGE 17/32" U-NUT 1/4"-20"SCREW SIZE & HOLE TO EDGE 17/32"
U-NUT 1/4"-20"SCREW SIZE & HOLE TO EDGE 17/32"

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Extruded “U" Nuts
Material Steel
Panel Range 0.025 - 0.150 in
Center Of Hole To Edge 17/32 in
Finish Phosphate
Thread Diameter 1/4 in
Threads Per Inch 20
OEM-FORD 45263S101
OEM-FORD 45263S2

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-04
I am rebuilding an utv Recommend to anyone diy activity Product good as advertised