U-NUT 1/4"-20"SCREW SIZE & HOLE TO EDGE 25/32"
502.10051
- UNSPSC 31161725
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Extruded “U" Nuts |
Material | Steel |
Panel Range | 0.025 - 0.150 in |
Center Of Hole To Edge | 25/32 in |
Finish | Phosphate |
Thread Diameter | 1/4 in |
OEM-FORD | 45267 |
OEM-GM | 1494257 |
EAN | 4062856161485 |
Review(s)
Product not yet rated.