Summer starts here. Spend $750+ on 8+ unique items and get a FREE beach chair. (Code: BEACH26)

FORD S.S.RIVET DIA 1/8

502.11104 - UNSPSC 31162201
050811104 961 100
FORD S.S.RIVET DIA 1/8 FORD S.S.RIVET DIA 1/8
FORD S.S.RIVET DIA 1/8

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Peel Type Stainless Steel Rivet
Material Stainless Steel
Diameter 1/8 in
Flange Diameter 3/16 in
Panel Range 3/16 - 1/4 in
Mandrel Material Stainless Steel
OEM-FORD 383229S
EAN 4066443307454

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.