ROCKER PANEL CLIP YELLOW GM
502.20756
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Moulding Clip with Sealer |
Material | Nylon |
Colour | Yellow |
Top Head Diameter/Size | 9/16 x 25/32 in |
Bottom Head Diameter/Size | 5/8 x 13/16 in |
Stem Length | 9/16 in |
Compatible Make/Model/Year | Chevrolet Equinox 2005 - On |
OEM-GM | 5480852 |
Review(s)
Product not yet rated.