CHRYSLER & GM BUMPER & GRILLE CLIP ZINC PLATED
502.21187
- UNSPSC 31162414
050821187 961 15
050821187 961 15
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Front & Rear Bumper and Grille Fastener |
| Material | Metal |
| Finish | Zinc |
| Height | 18 mm |
| OEM | GM, Chrysler |
| EAN | 4061975339386 |
Review(s)
Product not yet rated.
