GM/VW 6.63-5.0 BLK PL.RIVET
502.13753
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Blind Nylon Rivet |
Material | Nylon |
Colour | Black |
Panel Range | 3/32 - 3/16 in |
Compatible Hole Size | 17/64 in |
Mandrel Material | Nylon |
OEM-GM | 20433026 |
OEM-VW/AUDI | 175853577A |
Review(s)
Product not yet rated.